Shop All Push Nuts
Midwest Fastener
5/8 Washer Push Nut 6PK
Mfr # 61139
Zoro # G002528639
product price: $11.19
/pk 6, $1.87/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black
- Outside Diameter 5/8"
- System of Measurement Inch
- Type Washer Push Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61139
- Zoro # G002528639
- UPC # 738287611397
- Country of Origin Unknown
- Category Push Nuts
Dimensions
Outside Diameter | 5/8" |
Details
Item | Push Nut |
Material | Black |
System of Measurement | Inch |
Type | Washer Push Nut |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/4" Dia., 3-1/4" L, Carbon Steel Zinc Plated, 100 PK (7404SD1-PWR)
- MIDWEST FASTENER Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, 20 PK (33741)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 10 mm W, 10 mm H (WWG311010305)
- ZORO SELECT Box Nail, Galv, Flat, 12d, PK420 (4NEW5)
- MIDWEST FASTENER 14mm x 25mm Zinc Plated Steel Push Nut Bolt Retainers 8PK (933614)
- MIDWEST FASTENER 3/16" Black Phosphate Steel Rectangular Push Nuts 30PK (61155)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Washer Cap Push Nuts 8PK (65975)
- MIDWEST FASTENER 5/16" Chrome Plated Steel Push Nuts 10PK (34142)
- MIDWEST FASTENER 7/16" Zinc Plated Steel Pushnut Washers 20PK (71932)
- MIDWEST FASTENER 4mm x 15mm Hex Head Thread Cutting Nuts 1 12PK (39548)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Pushnut Washers 40PK (71927)
- Midwest Fastener Push Nuts