Shop All Furniture Glides
Midwest Fastener
5/8" Plastic Flat Head Tack Glides 20PK
Mfr # 76601
Zoro # G502523318
product price: $5.49
/pk 20, $0.27/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Natural
- Length 1 5/8"
- Head Style Flat
- Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76601
- Zoro # G502523318
- UPC # 738287766011
- Country of Origin United States
- Category Furniture Glides
Dimensions
Length 1 | 5/8" |
Details
Material | Plastic |
Finish | Natural |
Head Style | Flat |
Style | Flat |
Type | Furniture Glide |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 15/16 in W (48JR11)
- REV-A-SHELF Rev-A-Shelf - 20 Inch Deep Cabinet Floor Steel Mounted Pullout With Polymer Plastic Laundry Hamper (HPRV-1520 S)
- EKENA MILLWORK 9 7/8"H x 9 3/4"P x 14"F x 94 1/2"L Granada Crown Moulding (MLD09X09X14GR)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 1/2 In W (3ZDU1)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Coarse Thread Leg Leveler 6PK (31822)
- MIDWEST FASTENER 5/8" x 2" Plastic Flat Oval Head Tack Glides 8PK (76607)
- MIDWEST FASTENER 3/4" Beige Plastic Pan Head Tack Glides 15PK (76603)
- MIDWEST FASTENER Brown Nylon Plastic L Shaped Tack Glides 25PK (68142)
- MIDWEST FASTENER 7/8" Cushioned Nickel Furniture Glides 6PK (66903)
- MIDWEST FASTENER 3/8"-16 x 2-1/2" Coarse Thread Heavy Duty Appliance Glides 4PK (31803)
- PROSOURCE Glide Furniture W/Screw 7/8In (FE-50107-PS)
- Midwest Fastener Leveling Feet & Pads