Shop All Bolt Snaps
Midwest Fastener
5/8" Open Eye Bolt Snap Hooks 10PK
Mfr # 52219
Zoro # G202516603
product price: $24.19
/pk 10, $2.42/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Nickel
- Eyebolt Type Snap Hook
- Type Snap Hook
- Diameter 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52219
- Zoro # G202516603
- UPC # 738287522198
- Country of Origin Unknown
- Category Bolt Snaps
Dimensions
Diameter | 5/8" |
Details
Item | Open Eye Bolt |
System of Measurement | Inch |
Finish | Nickel |
Eyebolt Type | Snap Hook |
Type | Snap Hook |
Style | Open Eye Bolt |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 101 (21953A3)
- EKENA MILLWORK 4 1/2"W x 9"D x 14"H Large Lucan Wood Corbel, Rubberwood (CORW05X09X14LURW)
- ZORO APPROVED SUPPLIER Compression Spring, O=.437, L=2.44, W=.070 Hd Sc-431 (G309977284)
- ZORO SELECT Flange Gasket, Full Face, 5 In, Silicone (4CYX3)
- MIDWEST FASTENER 3/8" x 2-1/2" Swivle 316 Stainless Steel Bolt Snap Hooks 2PK (35745)
- MIDWEST FASTENER 3/8" x 2-3/4" 316 Stainless Steel Swivel Bolt Snap Hooks 2PK (35741)
- MIDWEST FASTENER 3/4" Brass Open Eye Bolt Snap Hooks 10PK (52204)
- MIDWEST FASTENER 1-1/4" x 4-3/4" Brass Swivel Bolt Snap Hooks 2PK (36671)
- MIDWEST FASTENER 3/8" x 2-1/4" Brass Swivel Bolt Snap Hooks 2PK (36664)
- MIDWEST FASTENER 3/4" Brass Swivel Bolt Snap Hooks 2PK (36667)
- BARON 3/4 in. D X 3-1/2 in. L Polished Stainless Steel Bolt Snap 312 lb (225S-3/4)
- Midwest Fastener Bolt Snaps