Shop All Hose Clamps
Midwest Fastener
5/8" OD Zinc Plated Steel Hose Clamps 15PK
Mfr # 70224
Zoro # G802528334
original price:
$10.10
14% off
new price: $8.65
/pk 15, $0.58/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Material Steel
- Type Hose Clamp
- Diameter 5/8"
- Specifications DW-10.5 ST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70224
- Zoro # G802528334
- UPC # 738287702248
- Country of Origin United States
- Category Hose Clamps
Dimensions
Diameter | 5/8" |
Details
Finish | Yellow Zinc |
Material | Steel |
Type | Hose Clamp |
Specifications | DW-10.5 ST |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC PowerBand Belts, 2/3V1250 (2/3V1250)
- SPEEDAIRE Compressor/Generator, 13HP, 30Gal, 15.7CFM (AG2-SH13-30GE)
- CLIMAX METAL PRODUCTS C-056-BO Set Screw Collar (C-056-BO)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1007mm (SPA1007)
- MIDWEST FASTENER #32 18-8 Stainless Steel SAE Hose Clamps 18 18PK (06724)
- MIDWEST FASTENER 9/16" OD Zinc Plated Steel Hose Clamps 10PK (70207)
- MIDWEST FASTENER 3/4" OD Zinc Plated Steel Hose Clamps 10PK (70225)
- MIDWEST FASTENER #24 18-8 Stainless Steel SAE Hose Clamps 20PK (06722)
- MIDWEST FASTENER 15/32" Nylon Plastic Hose Clamps 10PK (69205)
- MIDWEST FASTENER #64 18-8 Stainless Steel Turn Key Hose Clamps 10PK (52413)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 12 (6812053)
- Midwest Fastener Hose Fittings