Shop All Brass Pipe Fittings
Midwest Fastener
5/8" OD x 1/2FIP Brass Compression Pipe Connectors 2PK
Mfr # 34496
Zoro # G802517222
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression Fitting
- Material Brass
- Diameter 1 5/8"
- Diameter 2 1/2FIP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34496
- Zoro # G802517222
- UPC # 738287344967
- Country of Origin Unknown
- Category Brass Pipe Fittings
Dimensions
Diameter 1 | 5/8" |
Diameter 2 | 1/2FIP |
Details
Type | Compression Fitting |
Material | Brass |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" x 6" T-551 F.F.SILLOCK (108-102)
- ZORO SELECT 1" MNPT x FNPT 304 SS Street Elbow (40SE113N010)
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB04)
- LEGEND VALVE 1/4" GALVANIZED TEE (352-151C)
- MIDWEST FASTENER 1/2" OD x 1/2" OD Brass Compression Unions 2PK (34504)
- MIDWEST FASTENER 3/4" Brass Compression Nuts 4PK (35691)
- MIDWEST FASTENER 3/8" OD x 1/2FIP Brass Compression Pipe Connectors 2PK (34493)
- MIDWEST FASTENER 1/2" Brass Compression Nuts 6PK (35687)
- MIDWEST FASTENER 7/8" OD x 7/8" OD Brass Compression Unions 2PK (34507)
- MIDWEST FASTENER 7/8" OD x 3/4MIP Brass Compression Pipe Connectors 2PK (34491)
- SIAM 1 Tee, Lead Free Brass, FNPT, 125 PSI (XNL106-16)
- Midwest Fastener Fittings