Shop All Cable Clamps & Clips
Midwest Fastener
5/8" OD x 1-1/2" Half Clips 8PK
Mfr # 72565
Zoro # G502505451
product price: $10.69
/pk 8, $1.34/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8"
- Application Hold Wiring or Tubing Against Solid Surface
- Material Steel
- Finish Vinyl
- Type Wire Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72565
- Zoro # G502505451
- UPC # 738287725650
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Diameter | 5/8" |
Length 1 | 1-1/2" |
Details
Application | Hold Wiring or Tubing Against Solid Surface |
Material | Steel |
Finish | Vinyl |
Type | Wire Clip |
Style | Coated Half |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Fan/Fixture Mount, 2 Gang, Steel, Ceiling Box (512HDFM70)
- CARLON Electrical Box, T Box, 2 Gang, PVC (E382DE)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB4BJ3)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 40A, 300V AC, Non-Indicating (JLLN040)
- MIDWEST FASTENER 3/8" Cable Fastener 100PK (51100)
- MIDWEST FASTENER 5/16" Plastic wide Adhesive Clamps 10PK (66866)
- MIDWEST FASTENER 1/4" x 1/2" Rubber Cushioned Steel Support Clamps 20PK (72541)
- MIDWEST FASTENER 1/2" x 1/2" Rubber Cushioned Steel Support Clamps 10PK (72543)
- MIDWEST FASTENER 3/8" x 3/8" Black Nylon Plastic Strap 20PK (64224)
- MIDWEST FASTENER 5/16" Cable Fastener 100PK (51099)
- ZSI LoopClamp, Dia.2 1/2 In HoleDia.17/32 In (LVZ-40)
- Midwest Fastener Cable Clamps & Clips