Shop All Key Rings
Midwest Fastener
5/8" Nickel Split Key Rings 20PK
Mfr # 38502
Zoro # G602506921
product price: $6.49
/pk 20, $0.32/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Split Ring
- Material Steel
- Finish Nickel
- Diameter 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38502
- Zoro # G602506921
- UPC # 738287385021
- Country of Origin China
- Category Key Rings
Dimensions
Diameter | 5/8" |
Details
Type | Split Ring |
Material | Steel |
Finish | Nickel |
Description
A split ring, or keyring, is a ring that holds keys and other small items connected to key chains.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Privacy Door Knobs Bright Chrome (5025.260.PRIV)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 3 CS)
- MSI Carrara White Sample Honed Marble Floor And Wall Tile, 1 sq ft (ZOR-MD-0560-SAM)
- ZORO SELECT O-Ring, Dash 444, Viton, 0.27 In., PK2 (U38871.025.0775)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Tempered Split Key Rings 10PK (38506)
- MIDWEST FASTENER #7B Skeleton Keys 10PK (36383)
- MIDWEST FASTENER 2" Nickel Binder Rings 4PK (38527)
- MIDWEST FASTENER Medium Key Caps 15PK (35491)
- MIDWEST FASTENER Medium Key Caps 15PK (35486)
- MIDWEST FASTENER 2-3/8" Clip On Key 4PK (35642)
- HPC HPC: HPC Rigid Tension Tool - Double Sided Straight (TR-3) (HPC-TR-3)
- Midwest Fastener Key Rings