Shop All Shackles
Midwest Fastener
5/8" Galvanized Steel Screw Pin Anchor Shackle
Mfr # 54646
Zoro # G902511366
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Diameter 5/8 in
- Finish Hot Dip Galvanized
- Type Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54646
- Zoro # G902511366
- UPC # 738287546460
- Country of Origin Unknown
- Category Shackles
Dimensions
Diameter | 5/8 in |
Details
Material | Steel |
Finish | Hot Dip Galvanized |
Type | Shackle |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 16' x 4" Dependent Toe Board Kit For One Side (08234)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 48 x 72 In (AC7248)
- DAYTON Rubber Wheel 10 In. (MH26W61201G)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 10mm Threaded Stem Caster (SCC-TS20S314-SSS-M1015)
- MIDWEST FASTENER 7/16" Galvanized Steel Screw Pin Anchor Shackle (54644)
- MIDWEST FASTENER 5/16" Galvanized Steel Screw Pin Anchor Shackle 2PK (54642)
- MIDWEST FASTENER 3/4" Galvanized Steel Screw Pin Anchor Shackle (54647)
- MIDWEST FASTENER 1/2" Galvanized Steel Screw Pin Anchor Shackle (54645)
- MIDWEST FASTENER 3/8" Galvanized Steel Screw Pin Anchor Shackle (54643)
- SURTEK Forged Steel Anchor Shackle 316 (GRI1)
- ZORO SELECT Anchor Shackle, 4,000 lb, Carbon Steel (55AY03)
- Midwest Fastener Lifting Hardware