Shop All Connecting & Clevis Links
Midwest Fastener
5/8" Galvanized Steel Jaw & Eye Swivels
Mfr # 54639
Zoro # G202506789
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Diameter 5/8 in
- Style Eye-Jaw
- Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54639
- Zoro # G202506789
- UPC # 738287546392
- Country of Origin Unknown
- Category Connecting & Clevis Links
Dimensions
Diameter | 5/8 in |
Details
Material | Steel |
Finish | Galvanized |
Style | Eye-Jaw |
Type | Swivel |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00413)
- VESTIL Professional Lever Hoist, 10 ft. Lift, 2K, 2000 lb. Load Capacity, 10 ft Hoist Lift (PLH-20-10)
- TW EVANS CORDAGE Braided Rope Spool, Red, 3/8 in. x 500 ft. (98330)
- WESCO Hydraulic Jack (051159)
- MIDWEST FASTENER 1/4" Galvanized Steel Eye & Eye Swivels (54629)
- MIDWEST FASTENER 1/4" Quick Links 10PK (51064)
- MIDWEST FASTENER 3/4" Galvanized Steel Jaw & Eye Swivels (54640)
- MIDWEST FASTENER 1/8" Quick Links 10PK (52253)
- MIDWEST FASTENER 1/8" Quick Links 8PK (34061)
- MIDWEST FASTENER 5/8" Galvanized Steel Eye & Eye Swivels (54633)
- PEERLESS CHAIN 9/32 G80 COUPLING LK, UPC, 8553180 (8553180)
- Midwest Fastener Connecting & Clevis Links