Shop All Furniture Glides
Midwest Fastener
5/8" Cushion Nickel Nail-On Glides 10PK
Mfr # 76621
Zoro # G102522339
product price: $10.29
/pk 10, $1.03/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel
- Length 1 5/8"
- Style Cushioned
- Type Furniture Glide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76621
- Zoro # G102522339
- UPC # 738287766219
- Country of Origin United States
- Category Furniture Glides
Dimensions
Length 1 | 5/8" |
Details
Material | Nickel |
Style | Cushioned |
Type | Furniture Glide |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Screen Retainer Spline, 0.185 in. (3/16 in.), Black, 250 ft. (1 Roll) (MP7944)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Aurum Brushed Gold Transitional Cabinet Pull (BP8675128158)
- ARMSTRONG Main Beam Suspension System, PK20 (8300RW)
- O-RINGS #226 O-Ring (AG-226)
- MIDWEST FASTENER 3/4" Beige Plastic Pan Head Tack Glides 15PK (76603)
- MIDWEST FASTENER 1/4"-20 x 1" Natural Nylon Plastic Coarse Thread Swivel Furniture Glides 6PK (66911)
- MIDWEST FASTENER 3/8"-16 x 3" Coarse Thread Heavy Duty Appliance Glides 4PK (31804)
- MIDWEST FASTENER 1/4"-20 x 1" Steel Coarse Thread Non-Swivel Glides 6PK (66908)
- MIDWEST FASTENER 1/4"-20 x 1" Steel Coarse Thread Swivel Glides 6PK (66906)
- MIDWEST FASTENER 7/8" Domed Head Plastic Dome Tack Glides 1 12PK (76606)
- MAGIC SLIDERS FLOOR SLIDE 3/4""ROUND8PK (8200)
- Midwest Fastener Furniture Glides