Shop All Chrome-Moly Pipe Fittings
Midwest Fastener
5/8" Chrome Plated Steel Compression Nuts 4PK
Mfr # 35695
Zoro # G402528765
product price: $16.85
/pk 4, $4.21/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Steel
- Diameter 5/8"
- Driver Type 7/8" Wrench
- Type Compression Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35695
- Zoro # G402528765
- UPC # 738287356953
- Country of Origin Unknown
- Category Chrome-Moly Pipe Fittings
Dimensions
Diameter | 5/8" |
Details
Finish | Chrome |
Material | Steel |
Driver Type | 7/8" Wrench |
Type | Compression Nut |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wristblade Handle, Single Hole Only Mount, Commercial 1 Hole Cover plate (LK500GN05T4)
- KOHLER Kit, Aerator, 1.2 Gpm (1336291)
- TRUESEAL Push-to-Connect, Threaded Female Connector, 3/8 in Tube Size, PVDF, Black (FB6FC6-HBLK)
- APOLLO PEX 1 in. Plastic PEX Barb 90-Degree Elbow (5-Pack), 5PK (PXPAE115PK)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001300140)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501600126)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501300137)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1in. (2001600726)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001300126)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501300140)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501600137)
- Midwest Fastener Chrome-Moly Pipe Fittings