Shop All Spring Snaps
Midwest Fastener
5/8" Brass 90 Degree Fixed Eye Spring Snap Hooks 10PK
Mfr # 52201
Zoro # G502508704
product price: $49.49
/pk 10, $4.95/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Diameter 5/8"
- Style Fixed Eye Spring
- Type Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52201
- Zoro # G502508704
- UPC # 738287522013
- Country of Origin Unknown
- Category Spring Snaps
Dimensions
Diameter | 5/8" |
Details
Material | Brass |
Style | Fixed Eye Spring |
Type | Snap Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center (P676-UW)
- BOBRICK B682 Bright Stainless Steel Hook (B682)
- PEMKO 1-7/8" W x 95" H Clear Anodized Continuous Hinge (CFM95HD1 x HT)
- HILLMAN Ld Picture Hanging Kit (122395)
- MIDWEST FASTENER 3/4" Brass Fixed Harness Spring Snap Hooks 10PK (52205)
- MIDWEST FASTENER 5/8" x 3-3/8" 18-8 Stainless Steel Swivel Spring Snap Hooks 5PK (52237)
- MIDWEST FASTENER 7/8" Swivel Spring Snap Hooks 10PK (52220)
- MIDWEST FASTENER 3/4" Nickel Plated Steel Swivel Eye Spring Snap Hooks 10PK (52217)
- MIDWEST FASTENER 2-3/4" Brass Swivel Eye Spring Snap Hooks 10PK (52202)
- MIDWEST FASTENER 3/4" Zinc Plated Steel Swivel Eye Spring Snap Hooks 10PK (52216)
- CAMPBELL CHAIN & FITTINGS 1/4" Spring Snap Link, Steel, Zinc Plated, #2450 (T7645006)
- Midwest Fastener Spring Snaps