Shop All Hole Plugs
Midwest Fastener
5/8" Black Plastic Flush Head Sheet Metal Plugs 8PK
Mfr # 75905
Zoro # G102528775
product price: $3.39
/pk 8, $0.42/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hole Plug
- Material Plastic
- Finish Black
- Application .65" hole
- Thickness .26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75905
- Zoro # G102528775
- UPC # 738287759051
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 1 | 5/8" |
Diameter 2 | .81" |
Details
Type | Hole Plug |
Material | Plastic |
Finish | Black |
Application | .65" hole |
Thickness | .26" |
Style | Flush Sheet Metal |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (G07-EL)
- ZORO SELECT O-Ring, Dash 028, Neoprene, 0.07 In., PK50 (1BUR3)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 VLA 609)
- DON-JO 1-3/8" x 9" Electric Strike Aluminum Frame Filler Plate (AF291SL)
- MIDWEST FASTENER 7/16" Black Nylon Plastic Flush Head Hole Plugs 1 12PK (69465)
- MIDWEST FASTENER 1-1/4" Zinc Plated Steel Flush Head Hole Plugs 6PK (66927)
- MIDWEST FASTENER 3/4" Zinc Plated Steel Flush Head Hole Plugs 15PK (66923)
- MIDWEST FASTENER 1/2" Black Plastic Round Head Sheet Metal Plugs 1 12PK (75922)
- MIDWEST FASTENER 1-1/2" Steel Flush Head Hole Plugs 6PK (66931)
- MIDWEST FASTENER 1/4" White Nylon Plastic Flush Head Hole Plugs 18 18PK (69442)
- ZORO SELECT Hole Plug, Hole D 1 1/2 In, Wh, PK25 (1ELX8)
- Midwest Fastener Hole Plugs