Shop All Furniture Glides
Midwest Fastener
5/8" Beige Plastic Domed Tack Glides 20PK
Mfr # 76602
Zoro # G602523331
product price: $4.99
/pk 20, $0.25/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Beige
- Length 1 5/8"
- Style Domed
- Head Style Domed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76602
- Zoro # G602523331
- UPC # 738287766028
- Country of Origin United States
- Category Furniture Glides
Dimensions
Length 1 | 5/8" |
Details
Material | Plastic |
Finish | Beige |
Style | Domed |
Head Style | Domed |
Type | Furniture Glide |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Outside Corner, Almond (4COS920N)
- NATIONAL GUARD Door Threshold, Aluminum, .125 in. Thck (404-36)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-10-LH-DU FLUSH SETS)
- KEYLESS FACTORY KeylessFactory: 2020 Kia smart key blade (EKB-KIA-1660)
- MIDWEST FASTENER 1/4"-20 x 1" Nickel Coarse Thread Non-Swivel Glides 6PK (66907)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Coarse Thread Leg Leveler 6PK (31822)
- MIDWEST FASTENER 3/8"-16 x 3-1/2" Coarse Thread Heavy Duty Appliance Glides 4PK (31802)
- MIDWEST FASTENER 7/8" Domed Head Plastic Dome Tack Glides 1 12PK (76606)
- MIDWEST FASTENER 7/8" Beige Plastic Flat Head Tack Glides 1 12PK (76605)
- MIDWEST FASTENER 1/4"-20 x 1" Natural Nylon Plastic Coarse Thread Swivel Furniture Glides 6PK (66911)
- MIDWEST FASTENER 3/8"-16 x 2-1/2" Coarse Thread Heavy Duty Appliance Glides 4PK (31803)
- Midwest Fastener Furniture Glides