Shop All Bolt Snaps
Midwest Fastener
5/8" 90 degree Fixed Eye Bolt Snap Hooks 10PK
Mfr # 52213
Zoro # G002516421
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Nickel
- Eyebolt Type Snap Hook
- Type Snap Hook
- Diameter 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 52213
- Zoro # G002516421
- UPC # 738287522136
- Country of Origin Unknown
- Category Bolt Snaps
Dimensions
Diameter | 5/8" |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Finish | Nickel |
Eyebolt Type | Snap Hook |
Type | Snap Hook |
Style | Fixed Eye Bolt |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key 1AK1B117 (887838154439)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type J (1C7J1626)
- YALE Lever Lockset, Mechanical, Entrance (PBCN8807FL x 626 x YMS)
- ZORO SELECT Flange Gasket, Full Face, 8 In, Viton (4CYW3)
- MIDWEST FASTENER 3/8" Brass Swivel Eye Bolt Snap Hooks 10PK (52207)
- MIDWEST FASTENER 5/8" Open Eye Bolt Snap Hooks 10PK (52219)
- MIDWEST FASTENER 3/8" Brass Open Eye Bolt Snap Hooks 10PK (52200)
- MIDWEST FASTENER 3/4" Brass Open Eye Bolt Snap Hooks 10PK (52204)
- MIDWEST FASTENER 3/8" x 2-1/2" Swivle 316 Stainless Steel Bolt Snap Hooks 2PK (35745)
- MIDWEST FASTENER 5/8" Nickel Plated Steel Swivel Eye Bolt Snap Hooks 10PK (52215)
- KONG USA Snap Bronze Automatic For Flag (361200000YK)
- Midwest Fastener Bolt Snaps