Shop All Trigger Snaps
Midwest Fastener
5/8" 316 Stainless Steel Swivel Trigger Snap Hooks 2PK
Mfr # 35767
Zoro # G802508695
product price: $22.19
/pk 2, $11.10/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 5/8"
- Style Trigger Hook
- Hardness 316
- Type Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35767
- Zoro # G802508695
- UPC # 738287357677
- Country of Origin Unknown
- Category Trigger Snaps
Dimensions
Diameter | 5/8" |
Details
Material | Stainless Steel |
Style | Trigger Hook |
Hardness | 316 |
Type | Snap Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 84" Primed Hardboard Hollow Core Flush Slab Door (2670FHCPHB)
- MASTER MAGNETICS Master Magnetics Neodymium Swiveling Magnetic Hook 0 - 65 Lbs. Pull Black Powdered Coat, 4PK (7580)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 59mm ID, PK25 (ZUSAH4X59)
- SABRE Door Security Bar (HS-DSB)
- MIDWEST FASTENER 7/8" 316 Stainless Steel Fixed Trigger Snap Hooks (35764)
- MIDWEST FASTENER 3/4" 316 Stainless Steel Fixed Trigger Snap Hooks (35763)
- MIDWEST FASTENER 1/2" Brass Swivel Eye Trigger Snap Hooks 10PK (52206)
- MIDWEST FASTENER 5/8" 316 Stainless Steel Fixed Trigger Snap Hooks 2PK (35762)
- MIDWEST FASTENER 3/8" 316 Stainless Steel Swivel Trigger Snap Hooks 2PK (35765)
- MIDWEST FASTENER 1/2" Nickel Plated Steel Swivel Eye Trigger Snap Hooks 10PK (52221)
- CAMPBELL CHAIN & FITTINGS Campbell 3/8 in. D X 2-1/2 in. L Nickel-Plated Iron Trigger Snap 70 lb (T7607502)
- Midwest Fastener Trigger Snaps