Shop All Trigger Snaps
Midwest Fastener
5/8" 316 Stainless Steel Fixed Trigger Snap Hooks 2PK
Mfr # 35762
Zoro # G902508700
product price: $10.49
/pk 2, $5.25/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Snap Hook
- Diameter 5/8"
- Style Trigger Hook
- Hardness 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35762
- Zoro # G902508700
- UPC # 738287357622
- Country of Origin Unknown
- Category Trigger Snaps
Dimensions
Diameter | 5/8" |
Details
Material | Stainless Steel |
Type | Snap Hook |
Style | Trigger Hook |
Hardness | 316 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Right-Handed, White, Casement Locking Handle with Offset Base Single Pack (H 3821)
- ZORO SELECT O-Ring, Buna N, 17mm OD, PK25 (1CUY1)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 6in.W (613-48)
- GARLOCK Gasket, Ring, 2 In, Inorganic Fiber, Gray (37555-0102)
- MIDWEST FASTENER 1/2" Nickel Plated Steel Swivel Eye Trigger Snap Hooks 10PK (52221)
- MIDWEST FASTENER 3/8" 316 Stainless Steel Fixed Trigger Snap Hooks 2PK (35761)
- MIDWEST FASTENER 1/2" 316 Stainless Steel Swivel Trigger Snap Hooks 2PK (35766)
- MIDWEST FASTENER 7/8" 316 Stainless Steel Fixed Trigger Snap Hooks (35764)
- MIDWEST FASTENER 3/8" 316 Stainless Steel Swivel Trigger Snap Hooks 2PK (35765)
- MIDWEST FASTENER 5/8" 316 Stainless Steel Swivel Trigger Snap Hooks 2PK (35767)
- NATIONAL HARDWARE Snap Trigger Nkl 1/2X2-5/8In (N222-703)
- Midwest Fastener Trigger Snaps