Shop All Set Screws
Midwest Fastener
5/8"-18 x 5/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 3PK
Mfr # 38936
Zoro # G102511685
product price: $17.15
/pk 3, $5.72/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-18
- Overall Length 5/8 in
- Material Stainless Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38936
- Zoro # G102511685
- UPC # 738287389364
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 5/8"-18 |
Overall Length | 5/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Item | Set Screw |
Hardness | 18-8 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07160.040.0012)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type E Zinc (GP-0187-1250-E)
- MIDWEST FASTENER 5/16" x 1-1/2" Linch Pins 8PK (930082)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 25 PK (FBHEXB3816112P25)
- MIDWEST FASTENER 1/4"-20 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 10PK (67574)
- MIDWEST FASTENER 3/8"-16 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 6PK (70806)
- MIDWEST FASTENER 8mm-1.25 x 8mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62516)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38445)
- MIDWEST FASTENER #8-32 x 1/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (79223)
- MIDWEST FASTENER #6-32 x 3/16" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (60982)
- ZORO SELECT Set Screw, M5 x 0.80mm, 16mm L, PK100 (M51250.050.0016)
- Midwest Fastener Set Screws