Shop All Shaft Collars
Midwest Fastener
5/8" 18-8 Stainless Steel Shaft Collars 2PK
Mfr # 32471
Zoro # G802511336
product price: $12.79
/pk 2, $6.40/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 5/8"
- Hardness 18-8
- Style Clamping
- Type Shaft Collars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32471
- Zoro # G802511336
- UPC # 738287324716
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter | 5/8" |
Details
Material | Stainless Steel |
Hardness | 18-8 |
Style | Clamping |
Type | Shaft Collars |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST 1/4" MNPT Steel Industrial Plug (IRP 066251)
- WEATHERHEAD Elbow Male 3/8Inx1/4In, 0069X06 (69X6)
- DAYTON Shaft Collar, Clamp, 2Pc, 7/16 In, Steel (1L697)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 6600 Series (6602-12-12)
- MIDWEST FASTENER 1/4" 18-8 Stainless Steel Shaft Collars 3PK (32463)
- MIDWEST FASTENER 7/8 x 1-1/2 x 9/16 Shaft Collars 4PK (933542)
- MIDWEST FASTENER 3/8 x 7/8 x 11/32 Double Split Shaft Collars 2PK (933505)
- MIDWEST FASTENER 3/4" 18-8 Stainless Steel Shaft Collars 2PK (32472)
- MIDWEST FASTENER 5/8" Black Oxide Steel Double Split Shaft Collar 2PK (933511)
- MIDWEST FASTENER 1 x 1-5/8 x 5/8 Shaft Collars 4PK (933543)
- CLIMAX METAL PRODUCTS H2C-175 Two-Piece Clamping Collar Recessed Screw (H2C-175)
- Midwest Fastener Couplings, Collars, & Adapters