Shop All Spring Snaps
Midwest Fastener
5/8" 18-8 Stainless Steel 90 degree Fixed Eye Spring Snap Hooks 5PK
Mfr # 52236
Zoro # G302508690
product price: $44.25
/pk 5, $8.85/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 5/8"
- Hardness 18-8
- Style Fixed Eye Spring
- Type Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52236
- Zoro # G302508690
- UPC # 738287522365
- Country of Origin Unknown
- Category Spring Snaps
Dimensions
Diameter | 5/8" |
Details
Material | Stainless Steel |
Hardness | 18-8 |
Style | Fixed Eye Spring |
Type | Snap Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Cup Magnet, 22 lb. Pull (MX1500)
- STERLING SEAL & SUPPLY 364 Buna/NBR Nitrile O-Ring 70A Shore Black, -100 Pack (ORBN70A364X100)
- ZORO SELECT Cam Latch, Nonlocking, Black Plastic (4RRD7)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C03000401000S)
- MIDWEST FASTENER 1" Brass Swivel Harness Snap Hooks 10PK (52197)
- MIDWEST FASTENER 1" x 4-1/8" 316 Stainless Steel Swivel Eye Snap Hooks (35751)
- MIDWEST FASTENER 7/8" x 4-7/8" 316 Stainless Steel Swivel Snap Hook Shackles (35786)
- MIDWEST FASTENER 2-3/4" Brass Swivel Eye Spring Snap Hooks 10PK (52202)
- MIDWEST FASTENER 1/2" x 3/8" 316 Stainless Steel Fixed Snap Hook Shackles 2PK (35781)
- MIDWEST FASTENER 1" Swivle Harness Snap Hooks 10PK (52211)
- LUCKY LINE Forged Spring Snap, Cap 825 lb (4FCL6)
- Midwest Fastener Snap Hooks