Shop All Castle Nuts
Midwest Fastener
5/8"-11 Zinc Plated Steel Coarse Thread Slotted Hex Nuts 4PK
Mfr # 68553
Zoro # G102508739
product price: $6.95
/pk 4, $1.74/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Thickness 35/64"
- Diameter 5/8"
- Driver Type 15/16" Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68553
- Zoro # G102508739
- UPC # 738287685534
- Country of Origin China
- Category Castle Nuts
Dimensions
Diameter | 5/8" |
Thread Size | 11 (Coarse) |
Details
Material | Steel |
Finish | Zinc |
Thickness | 35/64" |
Driver Type | 15/16" Wrench |
Type | Slotted Nut |
Unslotted-Thickness | 11/32" |
Description
A slotted nut, is a nut with slots (notches) cut into one end. The bolt or axle has one or two holes drilled through its threaded end. The nut is torqued properly and then, if the slot isn't aligned with the hole in the fastener, the nut is rotated to the nearest slot. The nut is then secured with a cotter pin or safety wire.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, #10-32, 5/8 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-361-G100)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon (WDK8NT)
- LOKSERT Key Locking Insert, 4 Keys, M24-2.00 Int Thrd Sz, M33-2.00 Ext Thrd Sz, Carbon Steel, 3 PK (3621-24.00HDP)
- WILLIAMS Eye Bolt With Shoulder, Carbon Steel (EB-23T)
- MIDWEST FASTENER 16mm-1.5 Zinc Plated Class 8 Steel Fine Thread Castle Nuts 5PK (76232)
- MIDWEST FASTENER 10mm-1.5 Zinc Plated Class 8 Steel Coarse Thread Castle Nuts 1 12PK (76223)
- MIDWEST FASTENER 7/16"-20 Zinc Plated Steel Fine Thread Castle Hex Nuts 8PK (60904)
- MIDWEST FASTENER 3/4"-16 Zinc Plated Steel Fine Thread Castle Hex Nuts 3PK (68543)
- MIDWEST FASTENER 7/8"-9 Zinc Plated Steel Coarse Thread Slotted Hex Nuts 3PK (68555)
- MIDWEST FASTENER 3/4"-10 Zinc Plated Steel Coarse Thread Slotted Hex Nuts 4PK (68554)
- ZORO SELECT 3/8"-24 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 25 pk. (U12020.037.0001)
- Midwest Fastener Castle Nuts