Shop All Carriage Bolts
Midwest Fastener
5/8"-11 x 3-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 25PK
Mfr # 07527
Zoro # G202515026
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 11 (Coarse)
- Fastener Length 3-1/2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 07527
- Zoro # G202515026
- UPC # 738287075274
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 11 (Coarse) |
Fastener Length | 3-1/2 in |
Thread Length | Full |
Diameter 1 | 5/8" |
Diameter 2 | 1-11/32" |
Square-Depth | 11/32" |
Details
Material | Steel |
Finish | Zinc Plated |
Neck Type | Square |
Item | Carriage Bolt |
Head Style | Carriage |
System of Measurement | Inch |
Hardness | Grade 5 |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (00753)
- ZORO SELECT Clevis Pin, Zinc, 0.187x1 1/2 L, PK25 (WWG-CLPZ-158)
- KIPP Hex Nut, M6, Stainless Steel, Not Graded, Bright Zinc Plated, 3.20 mm Ht (K0700.106)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, 1/4"-28, Steel (3534-1/4K)
- MIDWEST FASTENER 10mm-1.5 x 40mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 5PK (31205)
- MIDWEST FASTENER 3/8"-16 x 3-1/2" Silicon Bronze Coarse Thread Carriage Bolts 2PK (931183)
- MIDWEST FASTENER 10mm-1.5 x 30mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 8PK (31203)
- MIDWEST FASTENER 5/16"-18 x 5-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01086)
- MIDWEST FASTENER Bolt Carriage Zinc 1/2X5 (01147)
- MIDWEST FASTENER 5/16"-18 x 2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01076)
- ZORO SELECT Carriage Bolt, 3/8-16, 3 in., PK25 (U51500.037.0300)
- Midwest Fastener Carriage Bolts