Shop All Set Screws
Midwest Fastener
5/8"-11 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 2PK
Mfr # 70826
Zoro # G902511441
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70826
- Zoro # G902511441
- UPC # 738287708264
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 2 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 250 mm Length, 5 PK (M07000.240.0250)
- PRIME-LINE Wing Nut, #12-24, Stainless Steel, Plain, 10 PK (9076434)
- USG INTERIORS Durock Wood Screw (170189)
- VAST Spring Nut, #10-32, 316 Stainless Steel, 100 PK (V200 10-32S2-100)
- MIDWEST FASTENER 5/8"-11 x 1-1/2" Steel Coarse Thread Hex Socket Headless Set Screws 3PK (70825)
- MIDWEST FASTENER 5/8"-11 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 5PK (70823)
- MIDWEST FASTENER 5/8"-11 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 5PK (70824)
- MIDWEST FASTENER #10-24 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 15PK (67568)
- MIDWEST FASTENER 8mm-1.25 x 12mm SA2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 5PK (79678)
- MIDWEST FASTENER #8-40 x 1/8" 18-8 Stainless Steel Fine Thread Gun Plug Screws 6PK (930632)
- ZORO SELECT Set Screw, M20 x 2.50mm, 50mm L, PK5 (M51250.200.0050)
- Midwest Fastener Set Screws