Shop All Set Screws
Midwest Fastener
5/8"-11 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 6PK
Mfr # 70821
Zoro # G902511502
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70821
- Zoro # G902511502
- UPC # 738287708219
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 1/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 2" L, Steel, 43 lbs Tension Strength, 50 PK (U63265.013.0200)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/2"-6, 3-1/2 in Shank, 2-1/2 in ID, Steel, Zinc Plated (K2034-ZN)
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L (A0060400216ZYD)
- PRECISION SPECIALTIES Terminal Cup Washer, Fits Bolt Size #10 Steel, Zinc Finish (ECTC-500193020Z)
- MIDWEST FASTENER 5/8"-11 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 2PK (70826)
- MIDWEST FASTENER 5/8"-11 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 5PK (70824)
- MIDWEST FASTENER 5/8"-11 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 5PK (70823)
- MIDWEST FASTENER 5/16"-18 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 15PK (70793)
- MIDWEST FASTENER 7/16"-14 x 5/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 8PK (33863)
- MIDWEST FASTENER 7/16"-14 x 1-1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (33866)
- PRIME-LINE Socket Set Screw, Metric M6-1.0 X 6MM Black Oxide Coated Steel 10PK (9186292)
- Midwest Fastener Set Screws