Shop All Set Screws
Midwest Fastener
5/8"-11 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 5PK
Mfr # 70824
Zoro # G902511465
product price: $9.79
/pk 5, $1.96/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70824
- Zoro # G902511465
- UPC # 738287708240
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 1 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 1-1/8 in Lg, 1/2 in Hex Wd, 5 PK (250421BG)
- ZORO SELECT M5-0.80 x 40 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51120.050.0040)
- ZORO SELECT Fully Threaded Rod, 1"-8, 2 ft, Stainless Steel, 316, Plain Finish (44234)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09077)
- MIDWEST FASTENER 5/8"-11 x 1-1/2" Steel Coarse Thread Hex Socket Headless Set Screws 3PK (70825)
- MIDWEST FASTENER 5/8"-11 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 6PK (70821)
- MIDWEST FASTENER 5/8"-11 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 5PK (70823)
- MIDWEST FASTENER #6-40 x 1/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38921)
- MIDWEST FASTENER 3/8"-16 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 3PK (70808)
- MIDWEST FASTENER 3/4"-10 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 4PK (70827)
- SET SCREW & MANUFACTURING 1/4-20 X 1 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25201500KNX-250)
- Midwest Fastener Set Screws