Shop All Set Screws
Midwest Fastener
5/8"-11 x 1-1/2" Steel Coarse Thread Hex Socket Headless Set Screws 3PK
Mfr # 70825
Zoro # G302511423
product price: $7.19
/pk 3, $2.40/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70825
- Zoro # G302511423
- UPC # 738287708257
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 1-1/2 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M6 , Steel Plain Finish (A458006000W)
- ZORO SELECT #10-32 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (MSFFI-1000370-100P)
- VELCRO BRAND Tape Strips, Hook, 3/4"x75ft., Blk, 1PK, 75', 3/4" Wd, Black (VEL111)
- ZORO SELECT M5-0.80 x 25 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK (M55300.050.0025)
- MIDWEST FASTENER 5/8"-11 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 5PK (70823)
- MIDWEST FASTENER 5/8"-11 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 5PK (70824)
- MIDWEST FASTENER 5/8"-11 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 2PK (70826)
- MIDWEST FASTENER 3/8"-16 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75026)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Steel Coarse Thread Slotted Headless Set Screws 1 12PK (71577)
- MIDWEST FASTENER #2-56 x 1/2" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (930707)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 5/8", Brass, Hex Socket , 2500PK (799994-2500)
- Midwest Fastener Set Screws