Shop All Socket Head Cap Screws
Midwest Fastener
5/8"-11 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 2 PK
Mfr # 70845
Zoro # G402507791
product price: $7.99
/pk 2, $4.00/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Drive Size 1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70845
- Zoro # G402507791
- UPC # 738287708455
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Screw Length | 3-1/2 in |
Drive Size | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51050.040.0008)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK (M07400.120.0035)
- ZORO SELECT Jam Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 10 PK (U55090.043.0001)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07141.050.0008)
- MIDWEST FASTENER 5/8"-11 Socket Head Cap Screw, Plain Steel, 2 in Length, 3 PK (70842)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 8 PK (75972)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 30 mm Length, 10 PK (74532)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 2 in Length, 8 PK (67535)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72263)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 2 in Length, 10 PK (67431)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK (M07000.050.0060)
- Midwest Fastener Socket Head Cap Screws