Shop All Hex Head Cap Screws
Midwest Fastener
5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK
Mfr # 50837
Zoro # G902506652
product price: $50.55
/pk 25, $2.02/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50837
- Zoro # G902506652
- UPC # 738287508376
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Style | Full Thread |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0038)
- GRK FASTENERS Wood Screw, #8, 2 in, Torx Drive, 850 PK (1077)
- ZORO SELECT Jam Nut, 1"-8, Steel, Grade 5, Zinc Plated, 37/64 in Ht (U11361.100.0001)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Zinc Plated (03670)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK (50838)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (50839)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (50832)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Silicon Bronze, 1/2 in L, 10 PK (39321)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 25 PK (52578)
- MIDWEST FASTENER Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 4 PK (63142)
- FOREVERBOLT Not Graded, M8-1.25 Hex Head Cap Screw, NL-19 316 Stainless Steel, 20 mm L, 25 PK (FB3MHEXB812520P25)
- Midwest Fastener Hex Head Cap Screws