Shop All Hex Head Cap Screws
Midwest Fastener
5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK
Mfr # 50835
Zoro # G102506599
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 50835
- Zoro # G102506599
- UPC # 738287508352
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Style | Full Thread |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 35 mm L, 8 mm W, 7 mm H, 25 PK (M39250.087.0035)
- ZORO SELECT Drywall Nail, Cupped, 1 1/2 L, PK342 (4NEZ4)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 19/32 in Lg, 7/32 in Thrd Lg, Smooth, Passivated (604H)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/16 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W (140706HFA)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK (50838)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (50834)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (50837)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (00730)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 1-1/4 in L, 10 PK (932163)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 50 PK (50540)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (N01200.087.0450)
- Midwest Fastener Hex Head Cap Screws