Shop All Hex Head Cap Screws
Midwest Fastener
5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK
Mfr # 50832
Zoro # G102506711
product price: $26.99
/pk 25, $1.08/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50832
- Zoro # G102506711
- UPC # 738287508321
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Style | Full Thread |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS Flat Washer, Fits Bolt Size 7/16" , Copper (SRRBRC137)
- KIPP Class 12.9, M20 Hex Head Cap Screw, Black Oxide Steel, 80 mm L (K0871.220X80)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 363 PK (09320)
- ZORO SELECT Fully Threaded Rod, 10-24, 6 ft, Brass, Not Graded, Plain Finish (BR.01002406.PL.DAR)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (50839)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (50835)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (50834)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (50522)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 5 PK (35162)
- MIDWEST FASTENER 1/2"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 4 PK (68065)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (931245)
- Midwest Fastener Hex Head Cap Screws