Shop All Hex Head Cap Screws
Midwest Fastener
5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 18 in L, 10 PK
Mfr # 05440
Zoro # G402514140
product price: $94.89
/pk 10, $9.49/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Length 4 to 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 05440
- Zoro # G402514140
- UPC # 738287054408
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 18 in |
Thread Length | 4 to 6" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 3/8"-24, Brass, Plain Finish (36642)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x5/16, PK100 (U07840.025.0031)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0100)
- ZORO SELECT Wood Screw, #10, 1 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.019.0100)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 6 PK (933925)
- MIDWEST FASTENER Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 20 PK (54393)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 4 PK (63024)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (63364)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 8 PK (932182)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 3 PK (78824)
- BSC PREFERRED Black-Phosphate Class 10.9 Steel Screw Flanged Hex Head M12 x 1.75mm 40mm Long, 10PK (98093A761)
- Midwest Fastener Hex Head Cap Screws