Shop All Hex Head Cap Screws
Midwest Fastener
5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 2 PK
Mfr # 74925
Zoro # G102520229
product price: $12.39
/pk 2, $6.20/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Material 18-8 Stainless Steel
- Thread Length 1-1/2"
- Diameter 1 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74925
- Zoro # G102520229
- UPC # 738287749250
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 3-1/2 in |
Thread Length | 1-1/2" |
Diameter 1 | 5/8" |
Diameter 2 | 1-1/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (03656)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 16 mm L, 100 PK (M01258.080.0016)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Zinc Plated (K2010-ZN)
- ZORO SELECT Lag Screw, 1/4 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.025.0250)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 10 PK (50579)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 10 PK (50578)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 4 PK (74922)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 6 PK (78681)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 1 in L, 8 PK (77102)
- MIDWEST FASTENER Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 6 PK (53525)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2-1/2 in L, 25 PK (FBHEXB51618212FTP25)
- Midwest Fastener Hex Head Cap Screws