Shop All Plugs & Stoppers
Midwest Fastener
57/64" x 1-1/8" x 1-1/4" #12 Cork Stoppers 6PK
Mfr # 64443
Zoro # G802512784
product price: $4.79
/pk 6, $0.80/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Milk Bottles
- Material Cork
- Diameter 2 1-1/8"
- Diameter 1 57/64"
- Length 1 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64443
- Zoro # G802512784
- UPC # 738287644432
- Country of Origin China
- Category Plugs & Stoppers
Dimensions
Diameter 2 | 1-1/8" |
Diameter 1 | 57/64" |
Length 1 | 1-1/4" |
Nominal Size | #12 |
Details
Application | Milk Bottles |
Material | Cork |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Spore Stain Kit of Five Chemicals for Preparing Microscope Slides (SK-5S)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAP2)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW128H)
- CYTIVA WHATMAN PH Indicator Strip, pH, 3-15/16in.L, PK200 (2627-990)
- MIDWEST FASTENER 2" x 1/2" White Rubber Stoppers 2PK (76771)
- MIDWEST FASTENER 43/64" x 7/8" x 1-1/16" #8 Cork Stoppers 20PK (64423)
- MIDWEST FASTENER 1" x 25/32" x 1" #4 Black Rubber Stoppers 4PK (65867)
- MIDWEST FASTENER 3/8" x 9/16" x 1" #00 Black Rubber Stoppers 1 12PK (65862)
- MIDWEST FASTENER 1.6" x 1-13/32" x 1" #8-1/2 Black Rubber Stoppers 3PK (65883)
- MIDWEST FASTENER 11/16" x 15/16" x 1" #3 Black Rubber Stoppers 3PK (65866)
- UNITED SCIENTIFIC Solid Rubber Stopper, Neoprene, #7, 14/pk, 14PK (259100-7)
- Midwest Fastener Labware