Shop All Nylon Bushings
Midwest Fastener
.56" to .57" Nylon Plastic #SR-4K-1 Flat Strain Relief Bushings 6PK
Mfr # 76166
Zoro # G802506813
product price: $3.69
/pk 6, $0.62/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Strain Relief Bushing
- Diameter .56" to .57"
- Application SPT-2 & HPN Cable
- Material Nylon
- Nominal Size SR 4K-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76166
- Zoro # G802506813
- UPC # 738287761665
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Diameter | .56" to .57" |
Nominal Size | SR 4K-1 |
Hole Size | .500" |
Details
Type | Strain Relief Bushing |
Application | SPT-2 & HPN Cable |
Material | Nylon |
Head Style | Flat |
Style | Flat |
Max Thickness | .095" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABH ALUMINUM CONTINUOUS GEARED HINGES Full Mortise Models Clear 83" 3/32" Inset Door Lip Protector (ABH-A240HD-C-83-FM)
- 3M Bumper, Self Adhesive, 4-1/2 Inx1 ft, Clear (SJ5632)
- ZORO SELECT Round Base Magnet, 25 lb. Pull (6XY87)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0220)
- MIDWEST FASTENER 1" x 1-3/8" Nylon Plastic Regular Snap Bushings 6PK (66408)
- MIDWEST FASTENER .52" to .54" Nylon Plastic #SR-4K-4 Flat Strain Relief Bushings 8PK (76165)
- MIDWEST FASTENER .90" to .91" Nylon Plastic #SR-34-2 Flat Strain Relief Bushings 6PK (76167)
- MIDWEST FASTENER 3/8" x 7/8" Nylon Plastic Regular Snap Bushings 15PK (66403)
- MIDWEST FASTENER 15/16" x 1-1/8" Nylon Plastic Regular Snap Bushings 10PK (66407)
- MIDWEST FASTENER .300" x .090" Nylon Plastic Round Strain Relief Bushings 10PK (70283)
- MIDWEST FASTENER 5/8" x 3/4" Nylon Plastic Regular Snap Bushings 15PK (66402)
- Midwest Fastener Nylon Bushings