Shop All Flared Tube Fittings
Midwest Fastener
.559" x 3/4" 18-8 Stainless Steel Tube Inserts 3PK
Mfr # 35734
Zoro # G902506171
product price: $13.99
/pk 3, $4.66/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 2 3/4"
- Diameter 1 .559"
- Length 1 1 - 1/32"
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35734
- Zoro # G902506171
- UPC # 738287357349
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Diameter 2 | 3/4" |
Diameter 1 | .559" |
Length 1 | 1 - 1/32" |
Details
Material | Stainless Steel |
Hardness | 18-8 |
Type | Tube Insert |
Description
MIDWEST FASTENER brand .559" x 3/4" 18-8 Stainless Steel Tube Inserts 3PK are made of stainless steel with a diameter of .559" and a diameter of 3/4", and a length of 1 - 1/32". The hardness is 18-8. The type is tube insert.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014840)
- PRIME-LINE Door Latch Set, 1-1/4 in., Pilaster, Zamak, Chrome Finish, Inswing, Square Corners Single Pack (656-6950)
- T&S BRASS Packing For - Part# Ts001098-45 (TS001098-45)
- SMITH-COOPER Square Plug, Cored, 2", 125, Brz Nl (4385006510)
- MIDWEST FASTENER .250 Brass Tube Inserts 6PK (35731)
- MIDWEST FASTENER .080 Brass Tube Inserts 1 12PK (35726)
- MIDWEST FASTENER 3/8" Brass Inverted Flare Nuts 6PK (76344)
- MIDWEST FASTENER .095 Brass Tube Inserts 1 12PK (35727)
- MIDWEST FASTENER 1/4" O.D. Inverted Flare Plugs 6PK (33662)
- MIDWEST FASTENER 3/16" x 3/16" Brass Union Fittings 6PK (76351)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-2)
- Midwest Fastener Flared Tube Fittings