Shop All Nylon Bushings
Midwest Fastener
.54" to .55" Nylon Plastic #SR-4P-4 Flat Strain Relief Bushings 8PK
Mfr # 76163
Zoro # G502506823
product price: $3.75
/pk 8, $0.47/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Strain Relief Bushing
- Diameter .54" to .55"
- Material Nylon
- Application SPT-1 Cable
- Nominal Size SR 4P-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76163
- Zoro # G502506823
- UPC # 738287761634
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Diameter | .54" to .55" |
Nominal Size | SR 4P-4 |
Hole Size | .500" |
Details
Type | Strain Relief Bushing |
Material | Nylon |
Application | SPT-1 Cable |
Head Style | Flat |
Style | Flat |
Max Thickness | .100" |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARDS-WILCOX SERIES 81 BOW HANDLE, PAINTED (0081.00002)
- KEYLESS FACTORY KeylessFactory:Chips:Toyota Transponder G Chip (CHIP-TOY-G)
- ROCKWOOD Door Silencer, Rubber, Gray, 3/4"H x 3/8"W, PK.100 (609.GRAY)
- MARKS Marks: 175 Series Privacy Lever Lockset Grade 2 - 2-3 / 4" Bkst (MRK-175L-26D)
- MIDWEST FASTENER 3/8" x 1/2" Nylon Plastic Shallow Snap Bushings 20PK (66385)
- MIDWEST FASTENER 3/4" x 7/8" Nylon Plastic Shallow Snap Bushings 15PK (66404)
- MIDWEST FASTENER 3/4" x 1" Nylon Plastic Regular Snap Bushings 10PK (66406)
- MIDWEST FASTENER 5/16" x 7/16" Nylon Plastic Shallow Snap Bushings 20PK (66383)
- MIDWEST FASTENER .90" to .91" Nylon Plastic #SR-34-2 Flat Strain Relief Bushings 6PK (76167)
- MIDWEST FASTENER 5/8" x 3/4" Nylon Plastic Regular Snap Bushings 15PK (66402)
- MIDWEST FASTENER .52" to .54" Nylon Plastic #SR-4K-4 Flat Strain Relief Bushings 8PK (76165)
- Midwest Fastener Nylon Bushings