Shop All S Hooks
Midwest Fastener
5/32" x 5/8" x 1-7/8" 18-8 Stainless Steel Medium Wire S Hooks 15PK
Mfr # 65122
Zoro # G202512872
original price:
$17.49
5% off
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type S Hook
- Diameter 1 5/32"
- Diameter 2 5/8"
- Length 1 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 65122
- Zoro # G202512872
- UPC # 738287651225
- Country of Origin China
- Category S Hooks
Dimensions
Diameter 1 | 5/32" |
Diameter 2 | 5/8" |
Length 1 | 1-7/8" |
Details
Material | Stainless Steel |
Type | S Hook |
Hardness | 18-8 |
Style | Medium |
Description
For medium to heavy duty applications around the home that require the attachment of a hook-to-hook, eye-to-eye, or hook-to-eye.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 210, 3/4, 1.012, PK25 (U38801.012.0075)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (75IB/40 KD)
- SCHLAGE Keyblank, C123 Keyway, Embossed Do Not Duplicate, 50 Pack (35-002 C123 (50PK))
- CODEL DOORS 34" x 84" Primed 1-Panel Interior Shaker Slab Door (2170pri8401)
- MIDWEST FASTENER 1/4" x 9/16" x 2" Zinc Plated Steel Open S Hooks 8PK (60708)
- MIDWEST FASTENER 11/64" x 3/4" x 2-1/8" 18-8 Stainless Steel Medium Wire S Hooks 10PK (65123)
- MIDWEST FASTENER 11/64" x 7/16" x 1-1/2" Zinc Plated Steel Open S Hooks 100PK (50993)
- MIDWEST FASTENER 3/16" x 7/16" x 1-1/2" 18-8 Stainless Steel Large Wire S Hooks 1 12PK (65126)
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" Zinc Plated Steel Open S Hooks 10PK (60707)
- MIDWEST FASTENER 1/4" x 5/8" x 2-1/4" Zinc Plated Steel S Hooks 25PK (52414)
- MIDWEST FASTENER 11/64" x 7/16" x 1-1/2" Zinc Plated Steel Open S Hooks 1 12PK (60706)
- Midwest Fastener S Hooks