Shop All Rubber Sheets & Strips
Midwest Fastener
5/32" x 3/8" x 1/16" Neoprene Rubber Washers 50PK
Mfr # 64321
Zoro # G702505954
original price:
$10.60
15% off
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Thickness 1/16"
- Diameter 1 5/32"
- Diameter 2 3/8"
- Nominal Size 5/32" (#8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64321
- Zoro # G702505954
- UPC # 738287643213
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Diameter 1 | 5/32" |
Diameter 2 | 3/8" |
Nominal Size | 5/32" (#8) |
Details
Material | Neoprene |
Thickness | 1/16" |
Type | Rubber Washer |
Description
MIDWEST FASTENER brand 5/32" x 3/8" x 1/16" Neoprene Rubber Washers 50PK are made of neoprene material with a thickness of 1/16", a diameter 1 of 5/32" (#8 nominal size), and a diameter 2 of 3/8".
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Round Tube, 12" L, 1 1/2" Dia. (7678_12_0)
- ZORO SELECT Rod, Aluminum, 6061, 2 3/4 In Dia x 1 Ft L (61R2.75-12)
- PRECISION BRAND Shim Assortment, 13 PC (44756)
- USA INDUSTRIALS Extra Thk Buna-N Camlock Gasket 1-1/4" (BULK-CAM-HXT-1-1/4)
- MIDWEST FASTENER 1/4" x 1-1/2" x 1/16" Neoprene Rubber Washers 10PK (64334)
- MIDWEST FASTENER 3/8" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64345)
- MIDWEST FASTENER 5/16" x 1-1/4" x 1/16" Neoprene Rubber Washers 1 12PK (64331)
- MIDWEST FASTENER 3/4" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64347)
- MIDWEST FASTENER 1/2" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64346)
- MIDWEST FASTENER 3/8" x 7/8" x 1/16" Neoprene Rubber Washers 40PK (64325)
- E. JAMES Rubber, Buna-N, 1/64"Thick, 36"x12", 60A (6855C11/64B6D)
- Midwest Fastener Rubber Sheets & Strips