Shop All Masonry Drill Bits
Midwest Fastener
5/32" x 3-1/2" Steel Concrete Drill Bits
Mfr # 07891
Zoro # G602513851
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Application Masonry
- Diameter 5/32"
- Length 1 3-1/2"
- Style Masonry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07891
- Zoro # G602513851
- UPC # 738287078916
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Diameter | 5/32" |
Length 1 | 3-1/2" |
Details
Material | Steel |
Application | Masonry |
Style | Masonry |
Type | Masonry Drill Bit |
Description
A drill bit used to drill into concrete, brick or block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/32" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/32-3MT)
- SAMMYS Sammy X-Press Anchor Installation Tool (8196910)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- O (46785)
- MILWAUKEE TOOL M18 FUEL Sectional Machine Kit with 5/8 in. Cable (2818B-21)
- MIDWEST FASTENER 3/16" x 4-1/2" Steel Concrete Drill Bits 3PK (76405)
- MIDWEST FASTENER 5/32" x 5-1/2" Steel Concrete Drill Bits (07882)
- MIDWEST FASTENER 3/16" x 4-1/2" Steel Concrete Drill Bits 10PK (63513)
- MIDWEST FASTENER 3/16" x 4-1/2" Steel Concrete Drill Bits (09285)
- MIDWEST FASTENER 1/4" x 4-1/2" Steel Concrete Drill Bits (51236)
- MIDWEST FASTENER 3/16" x 5-1/2" Steel Concrete Drill Bits (07884)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-1/2x18x23in, 4-Cutter (83720)
- Midwest Fastener Drill Bits