Shop All Cotter Pins
Midwest Fastener
5/32" x 2" Zinc Plated Steel Cotter Pins 25PK
Mfr # 930252
Zoro # G302519672
product price: $8.55
/pk 25, $0.34/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Pin Dia. 5/32 in
- Fastener Length 2 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930252
- Zoro # G302519672
- UPC # 719199302528
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32 in |
Fastener Length | 2 in |
Diameter | 5/32" |
Length 1 | 2" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc |
Type | Cotter Pin |
Material | Steel |
Style | Extended Prong |
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 7 in L (U04100.100.0700)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (U51041.050.0125)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2.5-0.45mm, Plain Finish (36509)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x1, PK25 (U07852.050.0100)
- MIDWEST FASTENER 3/16" x 3-1/2" Zinc Plated Steel Cotter Pins 6PK (930268)
- MIDWEST FASTENER 1/16" x 3/8" Zinc Plated Steel Cotter Pins 140PK (930187)
- MIDWEST FASTENER 1/4" x 1-1/4" Zinc Plated Steel Cotter Pins 1 12PK (62117)
- MIDWEST FASTENER 3/8" x 5" Zinc Plated Steel Cotter Pins 2PK (930331)
- MIDWEST FASTENER 5/32" x 2-15/16" Bent Hitch Pin Clips 1 12PK (930345)
- MIDWEST FASTENER 3/32" x 1-1/2" Brass Cotter Pins 20PK (61244)
- ZORO SELECT Cotter Pin, HammLock, 3/16Dx1-1/2" L, PK100 (WWG-CPHZ-037)
- Midwest Fastener Cotter Pins