Shop All Cotter Pins
Midwest Fastener
5/32" x 2-15/16" 18-8 Stainless Steel Hitch Pin Clips 5PK
Mfr # 74971
Zoro # G602528909
product price: $13.95
/pk 5, $2.79/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Cotter Pin Type Hitch Pin Clip
- Material Grade 18-8
- Cotter Pin Style Hitch Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74971
- Zoro # G602528909
- UPC # 738287749717
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32 in |
Fastener Length | 2 15/16 in |
Diameter | 5/32" |
Length 1 | 2-15/16" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Cotter Pin Type | Hitch Pin Clip |
Material Grade | 18-8 |
Cotter Pin Style | Hitch Pin |
Material | Stainless Steel |
Type | Hitch Pin Clip |
Hardness | 18-8 |
Style | Hitch Pin |
Description
A hitch pin clip is a fastener made of a springy material, commonly hardened metal wire, in the shape of the letter "R". They are commonly used to secure the ends of round shafts such as axles and clevis pins.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 275 PK (TKHWI0-800500-2-275P)
- HHIP 0.242" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0242)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 3-1/2" L, Steel Zinc Plated, 100 PK (03362-PWR)
- ZORO SELECT #10-24 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0250)
- MIDWEST FASTENER 3/32" x 3/4" Zinc Plated Steel Cotter Pins 150PK (62103)
- MIDWEST FASTENER 1/16" x 2" Zinc Plated Steel Cotter Pins 40PK (930195)
- MIDWEST FASTENER 3/32" x 1-1/2" Zinc Plated Steel Cotter Pins 100PK (04022)
- MIDWEST FASTENER 3/8" x 1-3/4" Zinc Plated Steel Cotter Pins 5PK (930322)
- MIDWEST FASTENER 5/64" x 1" Zinc Plated Steel Cotter Pins 65PK (930204)
- MIDWEST FASTENER 3/32" x 1-1/2" Brass Cotter Pins 20PK (61244)
- ZORO SELECT Cotter Pin, Hammerlock, 5/32"Dx1" L, PK100 (WWG-CPHZ-028)
- Midwest Fastener Cotter Pins