Shop All Gate Door Hardware
Midwest Fastener
5/32" x 2-1/2" Zinc Plated Steel Safety Gate Hooks 25PK
Mfr # 52428
Zoro # G602518863
product price: $28.99
/pk 25, $1.16/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gate Hook
- Finish Zinc
- Material Steel
- Diameter 5/32"
- Length 1 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52428
- Zoro # G602518863
- UPC # 738287524284
- Country of Origin Unknown
- Category Gate Door Hardware
Dimensions
Diameter | 5/32" |
Length 1 | 2-1/2" |
Details
Type | Gate Hook |
Finish | Zinc |
Material | Steel |
Style | Safety |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO WHT Repl Spigot (24009)
- IMPACT CANOPY Rain Gutter 10 FT White (050300001)
- HYDE Mower Deck Scraper, 6" Handle (W92020)
- LIPPERT 25IN X 17IN SINGLE BOWL SINK - WHITE (809032)
- MIDWEST FASTENER 1/8" x 1" 18-8 Stainless Steel Gate Hooks & Eyes 1 12PK (32641)
- MIDWEST FASTENER 6" Fate Hooks & Eyes 50PK (51033)
- MIDWEST FASTENER 3/16" x 3" Zinc Plated Steel Gate Hooks & Eyes 10PK (60485)
- MIDWEST FASTENER 5/32" x 2" Zinc Plated Steel Gate Hooks & Eyes 15PK (60483)
- MIDWEST FASTENER 3/16" x 3" Solid Brass Gate Hooks 10PK (52425)
- MIDWEST FASTENER 8" Gate Hooks & Eyes 40PK (51034)
- ROCKWOOD Gate Latch, Satin Chrome (602.26D)
- Midwest Fastener Gate Door Hardware