Shop All Gate Door Hardware
Midwest Fastener
5/32" x 2-1/2" Zinc Plated Steel Gate Hooks & Eyes 15PK
Mfr # 60484
Zoro # G902521761
product price: $15.35
/pk 15, $1.02/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Type Gate Hook
- Diameter 5/32"
- Length 1 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60484
- Zoro # G902521761
- UPC # 738287604849
- Country of Origin Unknown
- Category Gate Door Hardware
Dimensions
Diameter | 5/32" |
Length 1 | 2-1/2" |
Details
Material | Steel |
Finish | Zinc |
Type | Gate Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Mulching Blade Fits Ayp 532187255 300-565 (300-565)
- LOCO COOKERS LoCo Black Griddle Cover (LCGTT16CV)
- NYLGLO Oregon Flag, 4x6 Ft, Nylon (144470)
- BELLI Belli BE80382 Green Shovel Snow Sled with Handle for Kids - 0.6 x 14.3 x 21 in. (BE80382)
- MIDWEST FASTENER 5/32" x 1-1/2" Zinc Plated Steel Gate Hooks & Eyes 100PK (51026)
- MIDWEST FASTENER 7/32" x 12" Gate Hooks & Eyes 40PK (51035)
- MIDWEST FASTENER 5/32" x 2" Zinc Plated Steel Gate Hooks & Eyes 15PK (60483)
- MIDWEST FASTENER 3/16" x 3" Zinc Plated Steel Gate Hooks & Eyes 10PK (60485)
- MIDWEST FASTENER 3/16" x 3" Solid Brass Gate Hooks 10PK (52425)
- MIDWEST FASTENER 6" Fate Hooks & Eyes 50PK (51033)
- LOCKEY USA Mechanical Keyless Surface Mount Gate Lock, Single Sided, Jet Black (GL2JBMG)
- Midwest Fastener Gate Door Hardware