Shop All Gate Door Hardware
Midwest Fastener
5/32" x 1/8" x 1-1/2" 18-8 Stainless Steel Gate Hooks & Eyes 10PK
Mfr # 32642
Zoro # G902517849
product price: $27.55
/pk 10, $2.76/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gate Hook
- Material Stainless Steel
- Diameter 2 1/8"
- Diameter 1 5/32"
- Length 1 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32642
- Zoro # G902517849
- UPC # 738287326420
- Country of Origin Unknown
- Category Gate Door Hardware
Dimensions
Diameter 2 | 1/8" |
Diameter 1 | 5/32" |
Length 1 | 1-1/2" |
Details
Type | Gate Hook |
Material | Stainless Steel |
Hardness | 18-8 |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARNOLD Universal Trimmer Strap (UTS-1)
- SUNCAST Horizontal Storage Shed, Resin, 70 cu ft, Vanilla/Stoney/Black (BMS4700)
- HASTINGS HOME Spice Rack Organizer, Cabinet Gripper Clip Strips for Kitchen, Countertop and Pantry Organization (401284EQL)
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1 gal., Black (FG257088BLA)
- MIDWEST FASTENER 3/16" x 3" Solid Brass Gate Hooks 10PK (52425)
- MIDWEST FASTENER 3/16" x 11/64" x 4" 18-8 Stainless Steel Gate Hooks & Eyes 4PK (32646)
- MIDWEST FASTENER 5/32" x 1-1/2" Zinc Plated Steel Gate Hooks & Eyes 100PK (51026)
- MIDWEST FASTENER 3/16" x 3" Zinc Plated Steel Gate Hooks & Eyes 10PK (60485)
- MIDWEST FASTENER 1/8" x 1" 18-8 Stainless Steel Gate Hooks & Eyes 1 12PK (32641)
- MIDWEST FASTENER 7/32" x 12" Gate Hooks & Eyes 40PK (51035)
- NATIONAL HARDWARE GATE PULL BLK 8-1/2""L (N100-055)
- Midwest Fastener Gate Door Hardware