Shop All Gate Door Hardware
Midwest Fastener
5/32" x 1-1/2" Zinc Plated Steel Gate Hooks & Eyes 100PK
Mfr # 51026
Zoro # G802517833
product price: $52.99
/pk 100, $0.53/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Gate Hook
- Finish Zinc
- Diameter 5/32"
- Length 1 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51026
- Zoro # G802517833
- UPC # 738287510263
- Country of Origin Unknown
- Category Gate Door Hardware
Dimensions
Diameter | 5/32" |
Length 1 | 1-1/2" |
Details
Material | Steel |
Type | Gate Hook |
Finish | Zinc |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLAWAY Callaway XT 10-Piece Teen Golf Set RH (4PKR180510287G)
- GREENWORKS PRO Cordless Pole Saw, Bar Length 10", 2.0 Ah (1405802)
- ZORO SELECT Water Hose, Kink Free, 50 ft. (SN7958050)
- ACDELCO Tube Asm-Pcv, 12615914 (12615914)
- MIDWEST FASTENER 3/16" x 11/64" x 4" 18-8 Stainless Steel Gate Hooks & Eyes 4PK (32646)
- MIDWEST FASTENER 6" Fate Hooks & Eyes 50PK (51033)
- MIDWEST FASTENER 8" Gate Hooks & Eyes 40PK (51034)
- MIDWEST FASTENER 3/16" x 3" Zinc Plated Steel Gate Hooks & Eyes 10PK (60485)
- MIDWEST FASTENER 3/16" x 3" Solid Brass Gate Hooks 10PK (52425)
- MIDWEST FASTENER 5/32" x 2" Zinc Plated Steel Gate Hooks & Eyes 15PK (60483)
- NATIONAL HARDWARE Cane Bolt 1/2X12" Blk (N165-902)
- Midwest Fastener Gate Door Hardware