Shop All Spring Pins
Midwest Fastener
5/32" x 1-1/2" Plain Steel Tension Pins 20PK
Mfr # 72772
Zoro # G602506389
product price: $5.49
/pk 20, $0.27/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. 5/32 in
- Fastener Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72772
- Zoro # G602506389
- UPC # 738287727722
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 1 1/2 in |
Length 1 | 1-1/2" |
Diameter | 5/32" |
Details
Pin Item | Tension Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Material | Steel |
Finish | Plain |
Type | Tension Pin |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 5 PK (M07000.300.0100)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22280)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (SC2205025-100P)
- ZORO SELECT M5-0.80 x 12 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.050.0012)
- MIDWEST FASTENER 1/4" x 2" Plain Steel Tension Pins 10PK (61196)
- MIDWEST FASTENER 1/16" x 5/8" Plain Steel Tension Pins 30PK (72743)
- MIDWEST FASTENER 3/16" x 1" 18-8 Stainless Steel Tension Pins 8PK (38892)
- MIDWEST FASTENER 1/8" x 3/4" Plain Steel Tension Pins 36 36PK (61184)
- MIDWEST FASTENER 3/8" x 2" Plain Steel Tension Pins 8PK (72803)
- MIDWEST FASTENER 1/8" x 1" Plain Steel Tension Pins 20PK (72763)
- ZORO SELECT 1/8X1/2 PIN SPRING SLOTTED PLAIN (12508PS)
- Midwest Fastener Spring Pins