Shop All Spring Pins
Midwest Fastener
5/32" x 1-1/2" Plain Steel Tension Pins 14 14PK
Mfr # 61188
Zoro # G302506443
original price:
$6.15
9% off
new price: $5.55
/pk 14, $0.40/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. 5/32 in
- Fastener Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61188
- Zoro # G302506443
- UPC # 738287611885
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 1 1/2 in |
Length 1 | 1-1/2" |
Diameter | 5/32" |
Details
Pin Item | Tension Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Finish | Plain |
Material | Steel |
Type | Tension Pin |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Black Oxide Finish, 130 PK (B37000.125.0001)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 3/4 in L, 8 PK (77101)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03039)
- FREEMAN SNRSG92-2WC 15 Degree 2" Wire Collated Galvanized Ring Shank Coil Sidi (SNRSG92-2WC)
- MIDWEST FASTENER 3/8" x 1-1/2" Plain Steel Tension Pins 8PK (72801)
- MIDWEST FASTENER 1/4" x 1-3/4" Plain Steel Tension Pins 10PK (72792)
- MIDWEST FASTENER 3/32" x 3/4" Plain Steel Tension Pins 4 42PK (61182)
- MIDWEST FASTENER 4mm x 16mm Plain Steel Tension Pins 15PK (32288)
- MIDWEST FASTENER 7/32" x 2" Plain Steel Tension Pins 10PK (72785)
- MIDWEST FASTENER 1/8" x 1/2" Plain Steel Tension Pins 4 42PK (61183)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx1in, PK100 (U39130.012.0100)
- Midwest Fastener Spring Pins