Shop All Cotter Pins
Midwest Fastener
5/32" x 1-1/2" 18-8 Stainless Steel Cotter Pins 1 12PK
Mfr # 74854
Zoro # G902520436
product price: $9.99
/pk 12, $0.83/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 5/32 in
- Fastener Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74854
- Zoro # G902520436
- UPC # 738287748543
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32 in |
Fastener Length | 1 1/2 in |
Length 1 | 1-1/2" |
Diameter | 5/32" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Material | Stainless Steel |
Type | Cotter Pin |
Style | Extended Prong |
Hardness | 18-8 |
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Nail Drive Anchor, 1/4" Dia., 1" L, 50 PK (35300)
- MIDWEST FASTENER 5/16"-18 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (77367)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 24 mm Bore Dia. (DHO-24SA)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 3/8 in Leg L, Steel, 5000 PK (L9010)
- MIDWEST FASTENER 1/8" x 1" Zinc Plated Steel Cotter Pins 100PK (04026)
- MIDWEST FASTENER 1/8" x 2-9/16" Zinc Plated Steel Hitch Pin Clips 100PK (50273)
- MIDWEST FASTENER 3/32" x 3/4" Zinc Plated Steel Cotter Pins 100PK (04020)
- MIDWEST FASTENER 4mm x 50mm Zinc Plated Steel Metric Cotter Pins 20PK (32224)
- MIDWEST FASTENER 1/16" x 1" Zinc Plated Steel Cotter Pins 100PK (04017)
- MIDWEST FASTENER 5/16" x 2-1/2" Zinc Plated Steel Cotter Pins 5PK (930305)
- ZORO SELECT 1/8X3/4 PIN COTTER ZINC (12512PC)
- Midwest Fastener Cotter Pins