Shop All Cotter Pins
Midwest Fastener
5/32" x 1-1/2" 18-8 Stainless Steel Cotter Pins 1 12PK
Mfr # 74823
Zoro # G202520693
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 5/32 in
- Fastener Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 74823
- Zoro # G202520693
- UPC # 738287748239
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32 in |
Fastener Length | 1 1/2 in |
Length 1 | 1-1/2" |
Diameter | 5/32" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Material | Stainless Steel |
Type | Cotter Pin |
Hardness | 18-8 |
Style | Extended Prong |
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (U01062.031.0100)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07150.016.0200)
- G.L. HUYETT Snap Pin Rd 2Wire 5/16 x 2-1/2 ZC (SNAP-312-2500R)
- ZORO SELECT Grade A307, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 25 PK (U01209.043.0125)
- MIDWEST FASTENER 1/8" x 1" Brass Cotter Pins 20PK (61245)
- MIDWEST FASTENER 5/32" x 2" Zinc Plated Steel Cotter Pins 100PK (04034)
- MIDWEST FASTENER 1/16" x 1" Zinc Plated Steel Cotter Pins 100PK (04017)
- MIDWEST FASTENER 3/32" x 2" Zinc Plated Steel Cotter Pins 100PK (04023)
- MIDWEST FASTENER 3/16" x 1-3/8" Zinc Plated Steel Cotter Pins 26 26PK (62115)
- MIDWEST FASTENER 1/8" x 1-1/2" Zinc Plated Steel Cotter Pins 100PK (04028)
- X1 TOOLS 5/32 x 2-1/2 Cotter Pin Clip 20 Pins by X1 Tools (X1E-CON-PIN-COT-1500x20)
- Midwest Fastener Cotter Pins