Shop All Automotive Body Clips
Midwest Fastener
5/32" x 0.4" Black Plastic Hole Shield Clips 10PK
Mfr # 69142
Zoro # G602527469
original price:
$3.35
4% off
new price: $3.19
/pk 10, $0.32/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panel Shield Clip
- Material Plastic
- Finish Black
- Diameter 5/32"
- Length 1 0.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69142
- Zoro # G602527469
- UPC # 738287691429
- Country of Origin China
- Category Automotive Body Clips
Dimensions
Diameter | 5/32" |
Length 1 | 0.4" |
Details
Type | Panel Shield Clip |
Material | Plastic |
Finish | Black |
Style | Shield Clip |
Description
Commonly used in the automotive industry to fasten paneling.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Waterproof Boat Cover, Model E, Tan (20-087-122401-00)
- DAYSTAR 97-05 WRANGLER TJ CAB/BODY MOUNT BUSHING KIT (KJ04008BK)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P204)
- SPEC-D TUNING 03-09 Hummer H2 Led Cab Roof Light Kit With Smoked Lens (LRC-H203GLED10P-VS)
- MIDWEST FASTENER 3/8"-16 Black Phosphate Coarse Thread Extruded Long U Nuts 5PK (69246)
- MIDWEST FASTENER #12 Grommet Nuts 15PK (72233)
- MIDWEST FASTENER 3/8"-16 Black Phosphate Coarse Thread Extruded Regular U Nuts 8PK (69245)
- MIDWEST FASTENER 3/8"-16 x 1" Coarse Thread GM Hex Washer Head Body Bolts 8PK (31468)
- MIDWEST FASTENER 13/64" x 0.7" Blue Plastic Flex Retainers 15PK (69181)
- MIDWEST FASTENER 5/16"-18 x 1" Coarse Thread GM/Ford Hex Washer Head Body Bolts 8PK (31465)
- DISCO Nut/Bolt Assrtmnt, Grde 8.8 Caps, 698 pcs. (8619)
- Midwest Fastener Automotive Body Clips